Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer Advantage Series Hand Dryer W/ Universal Voltage 100-240V - Steel White Epoxy AD90-M
See all 167 items in product family

American Dryer Advantage Series Hand Dryer W/ Universal Voltage 100-240V - Steel White Epoxy AD90-M

Item #: WB640477

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save up to 28%
Price: $ 300.95
Product Information
Customer Review
Product Q&A
Accessories
American Dryer Advantage Series Hand Dryer W/ Universal Voltage 100-240V - Steel White Epoxy AD90-M

  • Dries hands in 25 seconds
  • Universal Voltage 100-240 Volts 50/60Hz
  • Warm Air
  • Steel White Epoxy Cover
  • 5-Year Limited Warranty
The ADVANTAGE series automatic hand dryer is the perfect replacement for the traditional hand and air dryer with more power and features in a compact design. The Advantage makes installation easy with the Universal Voltage feature. Universal voltage means that the Advantage can be connected to any voltage from 100 - 240 volts, 50/60Hz. The Advantage dries hands in an average of 25 seconds. An automatic infrared sensor allows the dryer to run for 35 seconds or until hands are removed from under the sensor.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES9-3/8
    • HEIGHT INCHES5-5/8
    • COLOR FINISHWhite
    • AMPS12.5-6.5
    • BRANDAmerican Dryer
    • CFM180
    • CONSTRUCTIONSteel
    • DESCRIPTIONAmerican Dryer® Advantage Series 100-240V Automatic Hand Dryer
    • MANUFACTURERS PART NUMBERAD90-M
    • STYLEAdvantage
    • VOLTAGE100-240
    • WATTAGE1400
    • WEIGHT LBS9
    • ACTIVATIONAutomatic
    • DECIBELS67
    • DRYING TIME25 Seconds
    • AIR TEMPERATURE120 Degrees F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed