Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer Advantage Series Hand Dryer W/ Universal Voltage 100-240V - Stainless Steel AD90-SS
See all 194 items in product family

American Dryer Advantage Series Hand Dryer W/ Universal Voltage 100-240V - Stainless Steel AD90-SS

Item #: WB640480

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.00 Save up to 31%
Price: $385.00
Product Information
Product Q&A
Accessories
American Dryer Advantage Series Hand Dryer W/ Universal Voltage 100-240V - Stainless Steel AD90-SS

  • Dries hands in 25 seconds
  • Universal Voltage 100-240 Volts 50/60Hz
  • Warm Air
  • Stainless Steel Cover
  • 5-Year Limited Warranty
The ADVANTAGE series automatic hand dryer is the perfect replacement for the traditional hand and air dryer with more power and features in a compact design. The Advantage makes installation easy with the Universal Voltage feature. Universal voltage means that the Advantage can be connected to any voltage from 100 - 240 volts, 50/60Hz. The Advantage dries hands in an average of 25 seconds. An automatic infrared sensor allows the dryer to run for 35 seconds or until hands are removed from under the sensor.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES9-3/8
    • HEIGHT INCHES5-5/8
    • COLOR FINISHStainless
    • AMPS12.5-6.5
    • BRANDAmerican Dryer
    • CFM180
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAmerican Dryer® Advantage Series 100-240V Automatic Hand Dryer
    • MANUFACTURERS PART NUMBERAD90-SS
    • STYLEAdvantage
    • VOLTAGE100-240
    • WATTAGE1400
    • WEIGHT LBS9
    • DECIBELS67
    • AIR TEMPERATURE120 Degrees F
    • DRYING TIME25 Seconds
    • ACTIVATIONAutomatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $146.00 with this comparable product +
Item #: WB640305
globalindustrial.com
Usually ships same day.
$239.00

with FREE shipping today! (within the contiguous US)