Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Bullet Open Top Can - 21 Gallon Brushed SS

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

simplehuman® Bullet Open Top Can - 21 Gallon Brushed SS

Item #: WB261744SS

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 199.99

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Stainless Steel Open Top Waste Cans
Bullet Open Top Can - 21 Gallon
simplehuman® stainless steel bullet open top waste cans allow easy waste disposal access. Open top waste receptacles are made of corrosion resistant stainless steel with a brushed finish. Top cover extends to hide messy bag overhang. Lid lifts off easily for a quick bag change. The open design of the lid makes this can ideal for high traffic areas and large families. Includes side lift handles and a non-skid base. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES17-4/5
    • DEPTH INCHES17-4/5
    • HEIGHT INCHES30
    • COLOR FINISHBrushed Stainless Steel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCW1469
    • MODEL261744SS
    • STYLEBullet Open Top
    • TYPETrash Can
    • WEIGHT LBS16.6
    • CAPACITY GALLONS21
    • BRANDSimplehuman
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is the bottom stainless too? Or is it plastic? Is it waterproof?

Question Asked By: gary , March 29, 2016

+ View 1 Answer

Answer This Question

Can an "R" designated bag from simplehuman fit properly into this can?

Question Asked By: james , September 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result