Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Trash Can Liner Code X - 21 Gallon,  26 X 34.6, Pack of 200
See all 17 items in product family

simplehuman® Trash Can Liner Code X - 21 Gallon, 26 X 34.6, Pack of 200

Item #: WB261745

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® Trash Can Liner
21 Gallon Capacity
simplehuman® custom fit garbage bags are designed to fit simplehuman® trash cans perfectly, so the bag stays completely hidden when the lid is closed. Trash can liner fits tightly around the inner bucket and won't slip into the trash. Made from extra durable plastic with thick double seams to prevent rips and tears and convenient drawstring handles so they are easy to lift, tie and carry. Liners measure 26"W x 34.6"H.

Product Specifications

    • WIDTH INCHES 26
    • HEIGHT INCHES 34-3/5
    • CAPACITY GALLONS 21
    • COLOR FINISH White
    • THICKNESS 1.18 Mil
    • PACKAGE QUANTITY 200
    • TYPE Heavy Duty
    • BRAND Simplehuman
    • MANUFACTURERS PART NUMBER CW0273

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!