Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Austin Air HM450 HealthMate Plus Air Purifier, Cleans Room Up To 1500 Sq. Ft., 400 CFM, 115 Watts

Rollover image to zoom in

Click image to enlarge

Austin Air HM450 HealthMate Plus Air Purifier, Cleans Room Up To 1500 Sq. Ft., 400 CFM, 115 Watts

Item #: WBM1109024

Sold By: A.M.I. Services

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $648.99

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Austin Air HM450 HealthMate Plus Air Purifier, Cleans Room Up To 1500 Sq. Ft., 400 CFM, 115 WattsThe Ultimate in Air Purification! Clean Toxic Gas with The Austin Air HealthMate Plus! •Cleans benzene, wood smoke, formaldehyde and other volatile organic compound (VOCs) from the air •Capable of trapping 99.97% of all polluting particulates down to 0.3 microns •Will cleanse the air for areas up to 1500 sq ft. Who should consider the HealthMate Plus? •Those needing the best way of removing wood burning smoke, formaldehyde and other VOCs •The Multiple Chemically Sensitive (MCS) •Those with pre-existing health issues •People in high particle and gas contamination areas Why is the HealthMate Plus the best choice? •Designed for the toughest air contamination conditions •Extremely effective at removing particles in the air including dust, pollens, and smoke elements •An exceptional capacity for removing Volatile Organic Compounds (VOCs) •Removes viruses and bacteria .

Product Specifications

    • BRANDAustin Air
    • CFM HIGH400
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.