Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Medium Duty White Garbage Bags - 40 to 45 Gallon, 0.7 Mil, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Global™ Medium Duty White Garbage Bags - 40 to 45 Gallon, 0.7 Mil, 100/Case

Item #: WB261759

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$17.00 ea.
3+ $15.75 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Global™ Medium Duty White Garbage Bags - 40 to 45 Gallon

White linear low density polyethylene trash liners are coreless roll and star sealed for maximum performance. Perfect for throwing away sharp objects because it features maximum puncture and tear resistance. Ideal for commercial and industrial use. 0.70 Mil thickness. 100% recyclable. Sold in cases of 100 bags.

Product Specifications

    • WIDTH INCHES 40
    • HEIGHT INCHES 46
    • CAPACITY GALLONS 45
    • COLOR FINISH White
    • CONSTRUCTION LLDPE
    • THICKNESS 0.70 Mil
    • PACKAGE QUANTITY 100
    • TYPE Medium Duty
    • BRAND Global Industrial
    • MANUFACTURERS PART NUMBER 261759
    • LINER MATERIAL LLDPE
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.