Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell Ramp 36" x 36" x 4.6" for Brecknell DSB Digital Pallet Scales
See all 157 items in product family

Brecknell Ramp 36" x 36" x 4.6" for Brecknell DSB Digital Pallet Scales

Item #: WB236530

Sold By: globalindustrial.com

Expected ship date 03/06/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $378.95
Product Information
Warranty
Product Q&A
Accessories
Brecknell Ramp 36" x 36" x 4.6" for Standard Display Pallet Scale

36" x 36" x 4.6" ramp to be used with 253225P.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES4-5/8
    • COLORGray
    • CONSTRUCTIONSteel
    • CAPACITY LBS2500
    • CAPACITY KG1100
    • DESCRIPTIONFloor Scale Ramp
    • MANUFACTURERS PART NUMBER816965005437
    • APPROVALNTEP
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.