Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyson Airblade™ AB14 dB 110-127V Hand Dryer - Gray - Dyson 301853-01

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Dyson Airblade™ AB14 dB 110-127V Hand Dryer - Gray - Dyson 301853-01

Item #: WB640686

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,349.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dyson Airblade™ AB14 dB 110-120V Hand Dryer - Gray 301853-01

The Dyson Airblade dB hand dryer is 50% quieter when compared with the original Dyson Airblade™ hand dryer, but still takes just 12 seconds to dry hands. The hand dryer air apertures are scallop-shaped - this increases the distance that the two sheets of air travel before colliding, which reduces air rush noise. An offset front aperture alters the angle of the air, further reducing the sound made when the sheets of air collide. Dyson-designed Helmholtz silencers absorb the unpleasant tonal frequencies generated by the motor, improving the level and quality of the sound produced. Sheets of air traveling up to 420 mph scrape water from the front and back of hands simultaneously. A HEPA filter removed 99.97% of bacteria at 0.3 microns from the air used to dry hands. Small carbon footprint offers significantly lower carbon emissions than warm air hand dryers and hand towels. Approved by NSF International and HACCP International. Polycarbonate/ABS construction with gray color finish. 5 year limited manufacturer parts warranty and 1 year limited manufacturer labor warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-9/10
    • DEPTH INCHES9-7/10
    • HEIGHT INCHES26
    • COLOR FINISHGray
    • AMPS12
    • BRANDDyson Airblade
    • CFM74.2
    • CONSTRUCTIONPolycarbonate/ABS
    • DESCRIPTIONDyson Airblade dB Hand Dryer
    • MANUFACTURERS PART NUMBER301853-01
    • RPM92,000
    • STYLEAB14
    • TYPEAutomatic
    • VOLTAGE110-127
    • WATTAGE1400
    • WEIGHT LBS17.9
    • HERTZ60
    • ACTIVATIONAutomatic
    • DRYING TIME12 Seconds
    • DECIBELS81
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $810.00 with this comparable product +
Item #: WB640955
globalindustrial.com
Ships same day.
(2)
$539.00

with FREE shipping today! (within the contiguous US)