Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GOJO Hand Soap Dispenser - ADX Chrome/Black 1250mL - 8888-06

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

GOJO Hand Soap Dispenser - ADX Chrome/Black 1250mL - 8888-06

Item #: WB640706

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GOJO ADX Chrome/Black 1250mL Hand Soap Dispenser - 8888-06

GOJO High capacity 1250mL dispenser is ideal for high traffic areas. Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by removing the key from inside the dispenser. Slim design with high capacity. Fully ADA compliant. Chrome/black color finish. Measures 4-1/2"W x 4"D x 11-3/4"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES11-3/4
    • CAPACITY1250 ml
    • COLOR FINISHBlack/Chrome
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONADX Dispenser
    • MANUFACTURERS PART NUMBER8888-06
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPEFoam
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this be screwed to the wall instead of using the tape?

Question Asked By: Tania , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $3.15 with this comparable product +
Item #: WB640805
globalindustrial.com
Ships same day.
(2)
$5.75