Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio, 1003605, Synergy LED Lamp, MR16, 3100K, 4 Watt

Rollover image to zoom in

Click image to enlarge

Ushio, 1003605, Synergy LED Lamp, MR16, 3100K, 4 Watt

Item #: WBM1140595

Sold By: BulbAmerica

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
$8.10 Shipping
Product Information
Product Q&A
Ushio, 1003605, Synergy LED Lamp, MR16, 3100K, 4 Watt

Features:
  • Average Life Hours: 50000
  • Color Temperature: 3100K
  • Base: GU5.3 2-Pin
  • Shape: MR16
  • Lumen Output: 139
  • Beam Angle: 12°
  • 4 Watt

Product Specifications

    • LENGTH INCHES1.95
    • AVG. LIFE HOURS50000
    • BASEGU5.3 2-Pin
    • BRANDUshio
    • LUMENS139
    • MANUFACTURERS PART NUMBER1003605
    • SHAPEMR16
    • TYPELED Bulbs
    • WATTAGE4
    • DESCRIPTIONSynergy LED Lamp
    • COLOR TEMPERATURE3100K
    • BEAM ANGLE12
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.