Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Summer's Finale Centerpiece Silk Flower Arrangement

Rollover image to zoom in

Click image to enlarge

OfficeScapesDirect Summer's Finale Centerpiece Silk Flower Arrangement

Item #: WBM1141401

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.00 Save: up to 10%
Price: $215.10
$32.26 Shipping

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Autumn branches and grasses stand tall, flanked by vibrant orange tones of silk Agapanthus and Kopsia in this bountiful autumn design. Permanent succulents and autumn silk foliage provide added texture and dimension. Arranged in a 10 round antique bronze fiberglass bowl, it's a wonderful display on any table top in the home and office."

Product Features

  • 26” H x 20” W
  • Vibrant seasonal hues
  • Abundant with texture and dimension
  • High quality fiberglass container

Product Specifications

    • WIDTH INCHES20"
    • HEIGHT INCHES26"
    • BRANDOfficeScapesDirect
    • MANUFACTURERS PART NUMBERFLB753-NA
    • TYPESilk Flower Arrangements

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.