Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Jumbo Bathroom Tissue Starter Kit

Item #: WB640715

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.99 Save: up to 34%
Price: $48.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Jumbo Bathroom Tissue Starter Kit

Jumbo Bathroom Tissue Starter Kit includes a jumbo tissue dispenser, and a case of 12 jumbo tissue rolls, making it ideal for high traffic restrooms in offices, industrial facilities, schools, hotels, hospitals, and more. The jumbo tissue dispenser is a large capacity dispenser designed to eliminate waste by protecting the visible new roll until the stub roll is finished. Helps reduce restroom maintenance and waste. Constructed of durable plastic with a smoke gray front finish and solid white back finish. Translucent cover allows for viewing of paper levels for efficient maintenance. Holds one 9" jumbo roll and one stub roll (depleted jumbo roll). Features key lock housing to help protect against vandalism and tampering.

Includes a case Cascades North River® jumbo tissue paper (12 rolls per case). Jumbo tissue paper is made from 100% recycled material, with a minimum of 60% post-consumer content. Meets Green Seal®, Green-e®, EcoLogo®, and Processed Chlorine Free® certifications.

Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES5
  • HEIGHT INCHES11-3/4
  • CAPACITYOne 9" Roll and One Stub Roll
  • COLOR FINISHSmoke/White
  • BRANDBest Value Starter Kit
  • CONSTRUCTIONPlastic
  • DESCRIPTIONJumbo Bathroom Tissue Starter Kit
  • MOUNT TYPESurface
  • PACKAGE QUANTITY1 Tissue Dispenser/12 Tissue Rolls
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.