Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Latch Tote 35 Gallon 32-1/2 X 19-3/4 X 18-5/8 Flat Gray - Pkg Qty 4
See all 5 items in product family

Industrial Latch Tote 35 Gallon 32-1/2 X 19-3/4 X 18-5/8 Flat Gray - Pkg Qty 4

Item #: WB442422GY

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 4

Price: $79.00
Product Information
Product Q&A
Accessories
STACK AND NEST INDUSTRY STORAGE TOTES WITH LIDS
Latch Tote - 35 Gallon
Tough molded plastic totes store a wide range of industrial parts, components and materials. Carry handles have latching lids for secure fit. Helps protect contents from spillage and contamination.

Product Specifications

    • LENGTH INCHES32-1/2
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES18-5/8
    • CAPACITY GALLONS35
    • BRANDSterilite
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER19453V04
    • PACKAGE QUANTITY4
    • PRODUCT GROUPContainers
    • STYLELatch Tote
    • WEIGHT LBS9

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.