Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, PCSBX102809IMP, Strong Box, Mesh, Black, 10" x 16 1/4" x 11", 5/Pack

Cortech USA, PCSBX102809IMP, Strong Box, Mesh, Black, 10" x 16 1/4" x 11", 5/Pack

Item #: WBM1178004

Sold By: Cortech USA

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $85.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Cortech USA, PCSBX102809IMP, Strong Box, Mesh, Black, 10 x 16 1/4" x 11", 5/Pack

Cortech USA, PCSBX102809IMP, Strong Box, Mesh, Black, 10" x 16 1/4" x 11", 5/Pack

Product Specifications

    • BRANDCortech USA
    • DESCRIPTIONStrong Box
    • MANUFACTURERS PART NUMBERPCSBX102809IMP
    • PACKAGE QUANTITY5/Pack
    • APPLICATIONStorage Of Inmate Or Officer Property
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.