Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airex® 16" x 25" x 4" GP100 Pleated Filter, MERV 13, High Quality - Pkg Qty 6
See all 28 items in product family

Airex® 16" x 25" x 4" GP100 Pleated Filter, MERV 13, High Quality - Pkg Qty 6

Item #: WBM1227311

Sold By: Airex Filter Corporation

Ships in 7 - 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.46 each

Sold in packages of 6

Price: $98.76
$43.00 Shipping
Product Information
Product Q&A
Accessories
Airex® 16"x25"x4" GP100 Pleated Filter, MERV 13, High Quality - Pkg Qty 6

The Airex GP100-MERV 13 super capacity pleated filters are available in a wide range of sizes for all commercial, industrial and residential applications. The filter media is a 100% synthetic, electrostatically charged media, designed to attract and hold airborne contaminants. This results in a higher efficient filter meeting LEED green building criteria for minimum efficiency. Initial resistance of a 2” deep filter is just .41” w.g. @ 500 FPM with an average dust spot efficiency of over 75% based on the ashrae 52.2 test standard. The enclosing frame of the GP100 is constructed of a rigid, heavy duty moisture resistant beverage board. The support members are an integral part of the frame and are bonded to each pleat on both sides to insure pleat spacing and stability. The filter pack is bonded to the inside periphery of the frame, thus eliminating the possibility of air bypass. The media support grid is available in expanded wire with an effective open area of not less than 93%. The wire grid is bonded to the filter media to eliminate the possibility of media oscillation and media pull away. UL Approved 217V as to flammability class 2 UL900.

Product Specifications

    • BRANDAirex Filter Corporation
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES25
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERGP10016254
    • MERV13
    • PACKAGE QUANTITY6

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.