Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMT 5473-98 1.5" x 1.25" High Volume SS Straight Centrifugal Pump, Viton Seal, 3/4hp 3 Phase TEFC

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

AMT 5473-98 1.5" x 1.25" High Volume SS Straight Centrifugal Pump, Viton Seal, 3/4hp 3 Phase TEFC

Item #: WBM1255299

Sold By: Springer Pumps

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $570.00 Save up to 24%
Price: $432.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AMT 5473-98 1.5 x 1.25 High Volume 300 Series Stainless Steel Straight Centrifugal Pump, Viton Seal, 3/4 HP TEFC (Totally Enclosed, Fan Cooled), 3 Phase, 230/460 VAC/60 Hz, 3/2 Full Load Amps, 56J Frame Motor. AMT 300 Series Stainless Steel Solids Handling End Suction Centrifugal pumps are designed for continuous duty high flow and high Pressure applications including: chemical process, liquid transfer, cooling, Pressure boosting, circulating, dirty water and applications requiring contaminant free pumping. Constructed of rugged deep drawn Stainless steel for durability and corrosion resistance. Investment cast Stainless steel closed impeller for enhanced performance, high efficiencies and handles a maximum of 1/8 diameter solids. All models include Viton Type 2 1 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor.

Product Specifications

    • BRANDAMT
    • LENGTH INCHES13-1/5
    • WIDTH INCHES10-3/16
    • HEIGHT INCHES7-13/16
    • DISCHARGE CONNECTION SIZE INCHES3/4
    • DISCHARGE HEAD FEET64
    • INLET CONNECTION INCHES1-1/4
    • CONSTRUCTIONStainless Steel
    • HOUSING CONSTRUCTIONStainless Steel
    • SHAFT CONSTRUCTIONStainless Steel
    • HOUSING MATERIALStainless Steel
    • IMPELLER MATERIALInvestment Cast Stainless Steel
    • ROTATIONS PER MINUTE3450
    • PSI27.7
    • TEMPERATURE OF LIQUID PUMPED200
    • VOLTAGE230/460
    • PHASE3
    • HERTZ60 Hz
    • HORSEPOWER3/4
    • GALLONS PER HOUR3420
    • GALLONS PER MINUTE57
    • MAX GPH3420
    • MAXIMUM FLOW57
    • SEALSViton Mechanical
    • DISCHARGE CONNECTION TYPEFNPT
    • FUEL TYPEElectric
    • INLET CONNECTION TYPEFNPT
    • INTAKE CONNECTION TYPEFNPT
    • MOTOR TYPETEFC
    • TYPEHigh Flow
    • IMPELLERInvestment Cast Stainless Steel, Closed
    • PUMPHigh Volume Straight Centrifugal
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • LIMITED WARRANTY MONTHS12
    • MANUFACTURERS PART NUMBER5473-98
    • MAXIMUM HEAD HEIGHT64
    • MAX PRESSURE INCH H20150
    • CURVE NUMBERB
    • MAX OPERATING PRESSURE150 PSI / 10.3 BAR
    • PSI [MAX]150
    • DRIVER TYPEElectric Motor
    • HARDWAREStainless Steel
    • MAX. TEMPERATURE200
    • SELF-PRIMINGNo
    • MAXIMUM LPM216
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.