Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMT 3704-97 Straight Centrifugal Pedestal Pump, Bronze, Bronze Impeller, Viton Seal, 1hp Minimum

Rollover image to zoom in

Click image to enlarge

AMT 3704-97 Straight Centrifugal Pedestal Pump, Bronze, Bronze Impeller, Viton Seal, 1hp Minimum

Item #: WBM1256251

Sold By: Springer Pumps

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $505.00 Save: up to 23%
Price: $390.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Pump Only, Does Not Include Motor/Engine.

AMT 3704-97 Straight Centrifugal Pedestal Pump 1 (1.13) HP Minimum at 3450 RPM.

AMT Straight Centrifugal Pedestal Pumps are designed for continuous duty OEM, Industrial/ Commercial and processing applications including: circulation, chemical processing, liquid transfer, heating and cooling. Pull-from-the-rear design permits easy servicing without disconnecting piping. Pedestals feature CNC machined shafts with sealed ball bearings.

Features:

  • Cast bronze construction
  • Cast bronze, self-cleaning impeller
  • Carbon/Ceramic seal with Viton® elastomers
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 200 F
This unit does NOT come with a motor/engine

Links to repair kits and optional equipment (where available) are located at the top and bottom of this page for your convenience.

Product Specifications

    • BRANDAMT
    • LENGTH INCHES6-11/16
    • WIDTH INCHES6-3/8
    • HEIGHT INCHES5-5/8
    • DISCHARGE CONNECTION SIZE INCHES3/4
    • DISCHARGE HEAD FEET56
    • INLET CONNECTION INCHES1
    • CONSTRUCTIONCast Bronze
    • HOUSING MATERIALCast Bronze
    • IMPELLER MATERIALBronze
    • ROTATIONS PER MINUTE4000
    • PSI24.20
    • TEMPERATURE OF LIQUID PUMPED200
    • HORSEPOWER1
    • GALLONS PER HOUR3420
    • GALLONS PER MINUTE57
    • MAX GPH3420
    • MAXIMUM FLOW57
    • SEALSViton Mechanical
    • FUEL TYPE--
    • IMPELLERBronze, Self-Cleaning
    • PUMPCentrifugal
    • LIMITED WARRANTY YEARS1
    • LIMITED WARRANTY MONTHS12
    • MANUFACTURERS PART NUMBER3704-97
    • MAX PRESSURE INCH H20150
    • CURVE NUMBERB
    • MAXIMUM HEAD HEIGHT56
    • BEARING TYPESealed Ball Bearing
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.