Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 60307, 20-Amp Locking Assembly Plug with NEMA L5-20P Male End

Rollover image to zoom in

Click image to enlarge

Conntek 60307, 20-Amp Locking Assembly Plug with NEMA L5-20P Male End

Item #: WBM1341977

Sold By: Conntek Integrated Solutions, Inc

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.97
$8.39 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Conntek 60307, 20-Amp Locking Assembly Plug with NEMA L5-20P Male End

Locking Assembly Plug, 20A 125V, NEMA L5-20P, 2 Pole, 3 Wire Grounding, Straight, Nylon body, Bladed Grab Cord type.

Product Features

  • An affordable solution for creating/ repairing generator power cords
  • Standard locking 20-Amp plug
  • Compatible with cables ranging from 10/3 through 16/3 cable

Product Specifications

    • BRANDConntek Integrated Solutions, Inc.
    • NEMAL5-20P
    • AMPERAGE20
    • VOLTAGE125
    • COLORBlack
    • MANUFACTURERS PART NUMBER60307
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.