Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Black Standard Duty Plastic Tilt Truck 1 Cu. Yd. & 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Deluxe Black Standard Duty Plastic Tilt Truck 1 Cu. Yd. & 1000 Lb. Cap.

Item #: WB501600BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $369.95 ea.
3+ $339.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DELUXE STANDARD DUTY BLACK PLASTIC TILT TRUCK

Ruggedly built for collecting, transporting and dumping bulky materials. One piece seamless rotation molded black polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Features two 8" roller bearing plastic load wheels and two 4" plastic swivel casters for maximum maneuverability. Shipped assembled.

Optional Lid is available to control odors and protect cargo.

Optional 9 Pocket Utility Bag attaches to tilt truck using straps and ties to carry various cleaning products and supplies.

Product Specifications

    • LENGTH INCHES70
    • WIDTH INCHES35
    • HEIGHT INCHES41-1/2
    • CAPACITY CUBIC YARDS1
    • CAPACITY LBS1000
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES8
    • LIMITED WARRANTY1 Year
    • REAR WHEEL DIAMETER INCHES4
    • TYPEStandard Duty
    • WHEEL TYPEPlastic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Great Buy

Your review: Great product at a great price.

Is this review helpful?

Standard duty trash cart

Your review: Good size, good quality, easy to maneuver. Over all very happy with purchase

Is this review helpful?

Great Product

Your review: Lightweight and durable. Love it.

Pros: Easy assembly Light weight Easy to Maneuver

Cons: None so far

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

what is the cubic foot volume of this container?

Question Asked By: James Miller , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 

3 Results