Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELANTI EC9869 Above Counter Round Bowl Bathroom Sink, White

Rollover image to zoom in

Click image to enlarge

ELANTI EC9869 Above Counter Round Bowl Bathroom Sink, White

Item #: WBM1343763

Sold By: Elite Sinks

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 36%
Price: $158.00
$26.99 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ELANTI EC9869 Above Counter Round Bowl Bathroom Sink in WhiteThis above-counter round white porcelain sink has a deep bowl and straight sides, with single-hole faucet opening. The drain and faucet not included. This sink will fit any decor.

Product Features

  • Above-counter round bowl sink with straight sides
  • Classic white porcelain
  • Single-hole faucet opening

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15
    • BRANDELANTI
    • HEIGHT INCHES5-3/8
    • LENGTH INCHES5-3/8
    • NUMBER OF STATIONS1
    • OVERALL HEIGHT INCHES5-3/8
    • SINK COLOR FINISHWhite
    • WIDTH INCHES15-1/8
    • BASIN DEPTH INCHES3-7/8
    • BASIN HEIGHT INCHES5-3/8
    • BASIN LENGTH INCHES15
    • MANUFACTURERS PART NUMBEREC9869
    • COLOR FINISHWhite
    • FAUCET HOLES1
    • MOUNTING TYPECounter top
    • SHAPERound
    • OVERALL LENGTH INCHES15-1/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:60