Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' X 10' 10 oz Water Resistant Olive Drab Canvas Tarp

8' X 10' 10 oz Water Resistant Olive Drab Canvas Tarp

Item #: WBM1347657

Sold By: Chicago Canvas & Supply

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.95 Save: up to 2%
Price: $44.95
$12.95 Shipping
Product Information
Product Q&A
Water resistant canvas tarpaulins protect and conceal equipment or machinery while eliminating condensation. Canvas tarps are water & mildew resistant, but are also breathable and very strong. All tarps have triple-thick hems and seams. Tarpaulins have brass grommets every 2' on all sides. Canvas tarps are not recommended as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Canvas tarps are not suggested for indoor use as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. Cut size tarpaulins may finish 3-5% smaller after sewing.

Product Features

  • Breathable
  • Water/ Mildew Resistant Canvas
  • Triple Thick Hems
  • Grommets every 2 feet

Product Specifications

    • COLOROLIVE DRAB
    • BRANDCCS
    • CONSTRUCTIONCotton Duck Canvas
    • DESCRIPTIONWater & Mildew Resistant Canvas Tarp
    • MANUFACTURERS PART NUMBERTR-0810-010
    • PACKAGE QUANTITY1
    • SIZE FEET8 x 10
    • SUGGESTED USEProtect, Cover Equipment
    • THICKNESS MIL20
    • WEIGHT LBS9
    • FABRIC WT/SQUARE YARD10 oz

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.