Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HVAC Drip Pan

Rollover image to zoom in

Click image to enlarge

HVAC Drip Pan

Item #: WBM1347663

Sold By: Killarney Metals

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $349.34
$180.00 Shipping

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Product Q&A
Killarney Metals - 106275

Air Conditioner Condensation Drip Pan - 64" x 34" x 2" - Galvanized

Product Features

  • Hemmed Edges
  • Fully Welded Corners
  • Guaranteed Not To Leak

Product Specifications

    • BRANDKillarney Metals
    • LENGTH INCHES64
    • WIDTH INCHES34
    • DEPTH INCHES2
    • HEIGHT INCHES2
    • SIZE64 x 34 x 2
    • COLORGalvanized
    • CONSTRUCTIONhemmed edges, fully welded corners, guaranteed not to leak
    • MADE INGalvanized metal
    • TYPEAC Condensation Drip Pan
    • DESCRIPTIONAC Condensation Drip Pan
    • GAUGE16
    • APPLICATIONHVAC
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER106275
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.