Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - 7501-20 - Ez Bunk - 30" x 75" - Gray

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Cortech USA - 7501-20 - Ez Bunk - 30" x 75" - Gray

Item #: WBM1372376

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA 7501-20, Ez Bunk, Gray, 30" x 75"

The EZ Bunk is designed and manufactured for frequent use as a temporary sleep surface use. Durable, stackable/space saving, clean, humane, ergonomic, cost effective, flame retardant, functional and aesthetically pleasing.

The EZ Bunk is a one piece rotationally molded sleep surface designed for space saving as well as being cost effective. The Bunk is ideal for use in Correctional Facilities, Jails, Prisons, and any intense use environment where space is limited. The EZ Bunk can stack 21 high with an overall height of 6.5 feet. The Internal and External structure provides maximum strength and support, while weighing in at under 40 lbs. The Bunk carries a 10 year warranty, and is manufactured in the USA.

Product Features

  • Cylinder displacement 45.7 cc
  • Weight (excl. cutting equipment) 10.8 lbs
  • Recommended bar length
  • min-max 13-20

Product Specifications

    • BRANDCortech USA
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER7501
    • PACKAGE QUANTITY1
    • TYPEBed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed