Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA - 7601GN - Endurance Bed - Green

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Cortech USA - 7601GN - Endurance Bed - Green

Item #: WBM1372379

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,011.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cortech USA 7601GN, Endurance Bed, Green

The Endurance Series Furniture line is ideal for continuous use in extreme environments. The ultimate combination of function and design.

Features:

  • A 10 Year Warranty.
  • Molded in side slots for property box storage and increased structural span strength. Bed can be reverse-mounted to eliminate property box storage feature.
  • Molded in end shelving for open storage of personal items.
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact no break polyethylene.
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice.
  • Manufactured to ISO Quality Standards in the USA.
  • Stain resistant.
  • Easy to clean and maintain.
  • Flame Retardant (passes Cal 133). Test reports available upon request.
  • Rotationally Molded Plastic Furniture
  • Heavy Duty Polyethylene
  • Passes CAL 133 Flammability Test
  • Standard colors and custom colors available
  • Manufactured in the USA
  • Can be positioned to use the storage area or not
  • Application & Uses: mental health, juvenile centers, detox facilities, drug rehab, half-way homes, shelters


Product Features

  • Cylinder displacement 45.7 cc
  • Weight (excl. cutting equipment) 10.8 lbs
  • Recommended bar length
  • min-max 13-20

Product Specifications

    • BRANDCortech USA
    • COLOR FINISHGreen
    • MANUFACTURER PART NUMBER7601GN
    • PACKAGE QUANTITY1
    • TYPEBed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed