Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-195-30 4" Digimatic Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Mitutoyo 500-195-30 4" Digimatic Digital Caliper

Item #: WB534247

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mitutoyo 500-195-30 Digimatic Digital Caliper

Features:
    Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Inch/Metric
  • Zero/ABS Key
  • Supplied in fitted plastic case

Product Specifications

    • DEPTH ROD SHAPERectangular
    • DATA OUTPUTNo
    • IP RATINGNone
    • RESOLUTION.0005"/.01mm
    • RESOLUTION OR GRADUATION - METRIC.01
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRound
    • ACCURACY INCH.001
    • BRANDMitutoyo
    • CASE CONSTRUCTIONPlastic
    • ACCURACY - METRIC.03
    • PART NUMBER CROSS REFERENCE500-195-20, C500-195-20, C500-195-30
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • DESCRIPTIONDigimatic Caliper w/o SPC Output
    • MANUFACTURERS PART NUMBER500-195-30
    • MINIMUM SIZE0"
    • RESOLUTION OR GRADUATION - INCH.0005
    • MAXIMUM SIZE4"
    • TYPECaliper
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • RANGE0-4"/0-100mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $3.00 more +
Item #: WB534247C
globalindustrial.com
Ships same day.
(0)
$134.95