Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-196-30 0-6" Digimatic Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Mitutoyo 500-196-30 0-6" Digimatic Digital Caliper

Item #: WB534250

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $156.00 Save up to 30%
Qty Price
1-2 $124.95 ea.
3-5 $119.95 ea.
6-11 $114.95 ea.
12+ $109.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mitutoyo 500-196-30 ABSOLUTE Digimatic 6" Digital Caliper

Features:
  • Large and clear LCD readout
  • The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
  • Carbide-tipped jaw type calipers are also available
  • With thumb roller
  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Supplied in fitted plastic case

Product Specifications

    • STYLEEncoder Technology
    • TYPECaliper
    • RESOLUTION.0005"/.01mm
    • CASE CONSTRUCTIONPlastic
    • DATA OUTPUTNo
    • ROD DIAMETERRectangular
    • MECHANICAL OR DIGITALDigimatic
    • MINIMUM SIZE0"
    • MAXIMUM SIZE6"
    • ACCURACY - METRIC.02
    • IP RATINGNone
    • RESOLUTION OR GRADUATION - INCH.0005
    • RESOLUTION OR GRADUATION - METRIC.01
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • DEPTH ROD SHAPERectangular
    • PART NUMBER CROSS REFERENCE500-196-20, C500-195-20, C500-196-30
    • ACCURACY INCH.001
    • BRANDMitutoyo
    • DESCRIPTIONDigimatic Absolute 500 Series Caliper W/O Output
    • MANUFACTURERS PART NUMBER500-196-30
    • RANGE0-6"/0-150mm
    • CASE TYPEFitted Plastic
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

A very nice tool

I like its quality and perceived reliability. Obviously I like the thumb fine setting featurer.

See more critical reviews

Sort by: 

11 Results

Mitutoyo caliper

Your review: Superior tool compared to anything I have had in the past.

Pros: easy to use, zeros perfectly

Cons: none

Is this review helpful?

??

Your review: Very Good for money

Is this review helpful?

Best Price

Your review: Very Happy that items were very reasonably priced and had immediate delivery!

Is this review helpful?

Mitituyo 500-196-30

Your review: Meets our expectations.

Is this review helpful?

Mitutoyo digital cali[ers

Your review: This is a good brand and quality caliper. We use several of them in the assembly area. This product was sold at a great price. We will look to Global for future needs.

Pros: Ease of use & cost

Cons: None

Is this review helpful?

A very nice tool

Your review: Again, a very nice and accurate caliper. I just purchased it, so haven't used too much yet.

Pros: I like its quality and perceived reliability. Obviously I like the thumb fine setting featurer.

Cons: This is subjective, but this caliper is a little bulky, and compared with my old Swiss Made Fowler it takes longer to take measurements. Perhaps after some more use I'll get acquainted to it.

Is this review helpful?

Our Engineering son loves it!

Your review: It's everything he hoped for and better than could have been expected.

Pros: Smooth and precise.

Cons: None so far.

Is this review helpful?

GOOD

Your review: DECENT PRODUCTS AND PRICES

Pros: VERY QUICK SERVICE

Cons: NONE

Is this review helpful?

Good Calipers

Your review: These are a great caliper for our application. Used by our purchasing department. this is our second set of this type of caliper. Our first set was required to have calibration certification and we are still using them 7 years laters.

Pros: Digital, easy to used.

Cons: None

Is this review helpful?

Best one I have ever used

Your review: This instrument adjusts smoothly, reads consistent, I have no complaints.

Pros: I recommend it highly

Cons: None

Is this review helpful?

A fine tool...

Your review: I got this for hobby work and some other DIY projects around my shop. It's Mitutoyo, so it is a quality product. It's accurate and well made.

Pros: Accurate; Well made; easy to calibrate and read.

Cons: none

Is this review helpful?

Sort by: 

11 Results

There are 11 questions and 3 answers for this product.

Sort by: 

11 Results

Is this made in Japan?

Question Asked By: JOEY , September 16, 2015

+ View 1 Answer

Answer This Question

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

11 Results