Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitutoyo 500-196-30CERT 0-6" Digimatic Digital Caliper w/ Certification

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Mitutoyo 500-196-30CERT 0-6" Digimatic Digital Caliper w/ Certification

Item #: WB534250C

Sold By: globalindustrial.com

Ships same day. Only 15 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mitutoyo 500-196-30 Digimatic Digital Caliper w/ Certification

Features:
  • Large and clear LCD readout
  • The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
  • Carbide-tipped jaw type calipers are also available
  • With thumb roller
  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Supplied in fitted plastic case

Product Specifications

    • STYLEEncoder Technology
    • ACCURACY INCH.001
    • PART NUMBER CROSS REFERENCE500-196-20, C500-196-20, 500-196-30
    • RANGE0-6"/0-150mm
    • INSIDE DIAMETER CONTACT POINT MATERIAL Stainless Steel
    • DEPTH ROD SHAPERectangular
    • MANUFACTURERS PART NUMBERC500-196-30
    • DESCRIPTIONDigimatic Absolute 500 Series Caliper w/o Output w/ Certification
    • BRANDMitutoyo
    • OUTSIDE DIAMETER CONTACT POINT MATERIALStainless Steel
    • RESOLUTION OR GRADUATION - METRIC.01
    • RESOLUTION OR GRADUATION - INCH.0005
    • IP RATINGNone
    • ACCURACY - METRIC.02
    • MAXIMUM SIZE6"
    • MINIMUM SIZE0"
    • MECHANICAL OR DIGITALDigimatic
    • ROD DIAMETERRectangular
    • DATA OUTPUTNo
    • CASE CONSTRUCTIONPlastic
    • RESOLUTION.0005"/.01mm
    • TYPECaliper
    • CASE TYPEFitted Plastic
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How deep are the stainless steel jaws?

Question Asked By: Juel , October 24, 2014

+ View 1 Answer

Answer This Question

does this come with a Certificate of Traceablility for NIST?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result