Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

CeramiX® Stem Mounted Narrow Face Wheel Brush 4" 80 Grit .040 Filament Diameter 1/4 Face - Pkg Qty 2

Item #: WBM1428782

Sold By: Tanis Industrial and Specialty Brushes

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$64.46 each

Sold in packages of 2

Price: $128.92
$25.95 Shipping
Product Information
Product Q&A
CeramiX® Stem Mounted Narrow Face Wheel Brush 4 80 Grit .040 Filament Diameter 1/4 Face

Tanis abrasive nylon wheel brushes are made with CeramiX® filament molded into a urethane based composite hub construction. The proprietary grain mineral in CeramiX® is exclusive to Tanis and was developed with 3M.

Product Features

  • CeramiX provides enhanced cutting action up to 3 to 5 times faster than traditional abrasive filaments. The mineral wears away in smaller pieces, consistently leaving more mineral in the filament to work on the part surface.

Product Specifications

  • APPLICATIONDeburring; surface finishing; edge radiusing
  • PACKAGE QUANTITY2
  • GRIT80
  • TRIM LENGTH INCHES1
  • FACE WIDTH INCHES0.25
  • BRUSH DIA. INCHES4
  • BRISTLE DIA. INCHES0.04
  • MAX RPM10000
  • DIAMETER INCHES4
  • MASTER PACK QUANTITY2
  • STEM DIA. INCHES0.25
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.