Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CartonSECURE Security Tape, Red, 2" x 180', Serial Numbers, STCS-2X180R, NovaVision

Rollover image to zoom in

Click image to enlarge

CartonSECURE Security Tape, Red, 2" x 180', Serial Numbers, STCS-2X180R, NovaVision

Item #: WBM1457663

Sold By: NovaVision Inc.

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.95
$10.25 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Carton SECURE - STCS-2X180R - Tamper-Evident Tape - RedCorrugated cartons composed of recycled material are prone to tearing when tamper-evident tape is removed. CartonSECURE tape is designed specifically to overcome the fiber tearing on recycled corrugated, while still providing a tamper-evident seal. CartonSECURE provides a very legible repeating security message of "OPENED [ ] OPENED [ ] OPENED" that remains on the corrugated material after CartonSECURE is removed.

Product Features

  • Sequential numbering every 9 inches (under the inside surface of the tape)
  • Tamper-evident messaging
  • A wide temperature range for application

Product Specifications

    • BRANDCartonSECURE
    • LENGTH FEET180
    • WIDTH INCHES2
    • CORE SIZE INCHES3
    • THICKNESS MIL1.5
    • WEIGHT LBS0.412
    • COLORRed
    • ADHESIVE TYPEPermament Acrylic
    • DESCRIPTIONSecurity Tape
    • TYPEAcrylic
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERSTCS-2X180R
    • TAPE DIMENSIONS2" x 180'
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.