Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Lab Aprons - Rubberized 27x42

Item #: WBM1533072

Sold By: DR INSTRUMENTS INC.

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.00
$6.19 Shipping
Product Information
Product Q&A
DR Instruments - DRB2742

Made of chemically resistant rubber. Flexible and lightweight. Reinforced at points of strain. Ties at waist and neck. Sizes: 27W x 42L

Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES27
  • COLORBlack
  • COLOR FINISHBlack
  • BRANDDR INSTRUMENTS INC.
  • CONSTRUCTIONChemically Resistant Rubber
  • DESCRIPTIONMade of chemically resistant rubber. Flexible and lightweight. Reinforced at points of strain. Ties at waist and neck.
  • MANUFACTURERS PART NUMBERDRB2742
  • MATERIAL(S)Chemically resistant rubber
  • PACKAGE QUANTITY1
  • SIZE27 x 42
  • STYLELab apron
  • TYPELab Apron
  • APPLICATIONTies at waist and neck
  • PACKAGE QTY1
  • CLOSURE TYPETies at waist and neck

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.