Felt Sheets
Most Relevant
Firm F1 Felt Sheets

Firm F1 felt sheets are more wear-resistant for cushioning and gasketing. The grade 1 felt has the highest wool content which makes it denser, stronger, and more durable. The firm felt sheets are available in many different sizes.
| Compare | Image | Thickness | Width | Length | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1/8 in | 12 in | 12 in | F1 Felt | White | WBB2272955 | $27.95 | ||
![]() | 1/16 in | 3 in | - | Felt | White | WBB2773212 | $33.95 | ||
![]() | 1/4 in | 12 in | 12 in | F1 Felt | White | WBB2272953 | $44.95 | ||
![]() | 1/16 in | 3 | - | Felt | White | WBB2773242 | $82.95 |
Firm F3 Felt Sheets

Firm F3 felt sheets are suitable for cushioning, sealing, wicking, and gasketing applications. These felt sheets feature high vibration absorption and have a slightly lower wool content making them lighter and softer. Durable felt will provide long-lasting dependability and is wear resistant.