Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stainless Steel Tool Wrap

12 Results

Stainless Steel Tool Wraps

Stainless Steel Tool Wraps
Stainless steel tool wraps create airtight envelopes around parts and can be used in furnaces up to 2,000 degrees Fahrenheit. Tool wrap can be cut, folded and crease sealed with ease. The cut-to-fit foil protects from scale and oxide buildup during heat treatment. Tool wrap roll sizes vary. A seam roller tool is also available.
CompareImageMaterialLengthWidthHeight/ThicknessWeightPackage QuantityModel #Price
Type 309 Stainless Steel Tool Wrap, Width 24", Length 100', Thickness 0.002"
309 Annealed Stainless Steel
100' in
24 in
0.002 in
17.75 lbs
1
WBB514281$1,149.00
Type 321 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002"
321 Annealed Stainless Steel
50' in
24 in
0.002 in
9.25 lbs
1
WBB514644$429.95
Type 309 Stainless Steel Tool Wrap, Width 12", Length 50', Thickness 0.002"
309 Annealed Stainless Steel
50' in
12 in
0.002 in
5.25 lbs
1
WBB514643$349.95
Type 321 Stainless Steel Tool Wrap, Width 20", Length 100', Thickness 0.002"
321 Annealed Stainless Steel
100' in
20 in
0.002 in
14.92 lbs
1
WBB514278$679.00
Type 321 Stainless Steel Tool Wrap, Width 12", Length 50', Thickness 0.002"
321 Annealed Stainless Steel
50' in
12 in
0.002 in
5.25 lbs
1
WBB514640$279.95
Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002"
309 Annealed Stainless Steel
50' in
24 in
0.002 in
9.25 lbs
1
WBB514279$689.00
Type 321 Stainless Steel Tool Wrap, Width 24", Length 100', Thickness 0.002"
321 Annealed Stainless Steel
100' in
24 in
0.002 in
17.75 lbs
1
WBB514280$889.00
Type 309 Stainless Steel Tool Wrap, Width 12", Length 100', Thickness 0.002"
309 Annealed Stainless Steel
100' in
12 in
0.002 in
9.5 lbs
1
WBB514277$649.00
Type 321 Stainless Steel Tool Wrap Sheet, 12" x 24" x 0.002" (Pack of 20)
321 Annealed Stainless Steel
24 in
12 in
0.002 in
4 lbs
20
WBB514515$159.95
Type 321 Stainless Steel Tool Wrap Sheet, 12" x 24" x 0.002" (Pack of 10)
321 Annealed Stainless Steel
24 in
12 in
0.002 in
2.3 lbs
10
WBB514638$94.95
Showing 1-10 of 12 results