Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Wire

Steel wire provides a robust, durable, and malleable solution for numerous tasks, offering structural support, conductivity, and flexibility in various applications. The steel wire is available in multiple grades and sizes, allowing users to choose the right type for specific needs. Despite its strength, steel wire maintains a degree of malleability, allowing it to be easily bent, twisted, or formed to suit particular requirements. The wire is ideal for various industries, including construction, manufacturing, fabrication, and electrical.
47 Results

Stainless Steel Wire

Stainless Steel Wire
Stainless steel wires are used for wiring applications requiring durable materials. Most models are spring tempered and made from full hard, 300 series stainless steel for long lasting dependability. Spring wires also have excellent corrosion resistant qualities and a smooth finish. Coil size and features vary per unit.
CompareImageApproximate Feet per PoundTensile Strength (KSI) Min-MaxProduct DiameterMaterialModel #Price
0.100" Diameter Stainless Steel Wire, 1 Pound Coil
37 ft
232-262
0.100"
300 Series Stainless Steel
WBB514414$91.95
0.090" Diameter Stainless Steel Wire, 1 Pound Coil
47 ft
238-268
0.090"
300 Series Stainless Steel
WBB514412$85.95
0.080" Diameter Stainless Steel Wire, 1 Pound Coil
59 ft
246-275
0.080"
300 Series Stainless Steel
WBB514321$99.95
0.035" Diameter Stainless Steel Wire, 1 Pound Coil
306 ft
280-308
0.035"
300 Series Stainless Steel
WBB514626$145.95
0.120" Diameter Stainless Steel Wire, 1 Pound Coil
26 ft
222-253
0.120"
300 Series Stainless Steel
WBB514438$80.95
0.043" Diameter Stainless Steel Wire, 1 Pound Coil
203 ft
272-300
0.043"
300 Series Stainless Steel
WBB514654$109.95
0.020" Diameter Stainless Steel Wire, 1 Pound Coil
937 ft
300-330
0.020"
300 Series Stainless Steel
WBB514500$145.95
0.072" Diameter Stainless Steel Wire, 1 Pound Coil
73 ft
250-278
0.072"
300 Series Stainless Steel
WBB514319$96.95
0.059" Diameter Stainless Steel Wire, 1 Pound Coil
108 ft
258-285
0.059"
300 Series Stainless Steel
WBB514298$91.95
0.026" Diameter Stainless Steel Wire, 1 Pound Coil
555 ft
291-320
0.026"
300 Series Stainless Steel
WBB514525$135.95
Showing 1-10 of 26 results

Music Wire

Music Wire
Music wires are ideal for binding, ceramic cutting, wire forms, and a variety of industrial uses. Wires are spring tempered and made from high carbon steel alloy for long-lasting durability. Most units also feature high tensile strength and high fatigue resistance. Many sizes are available. Specific features vary per unit.
Showing 1-10 of 21 results