Antimicrobial Tape
Most Relevant
Silver Defender Antimicrobial Surface Protection

Silver Defender Antimicrobial Surface Protection is designed to effectively protect surfaces from bacterial growth and germs to keep users safe. These surface protection products can easily be applied and are great for high traffic touchpoints such as door handles, touch screens, and more. Available in multiple width and length options.
| Compare | Image | Length | Width | Surface Lifetime | For Use With | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 720 in | 10 in | 90 Days | Touch Screens | 1 | Ships Same Day WBB2386579 | $449.95 | ||
![]() | 720 in | 7 in | 90 Days | Multiuse | 1 | Ships Same Day WBB2386581 | $465.95 | ||
![]() | 720 in | 2 in | 90 Days | Multiuse | 1 | Ships Same Day WBB2386585 | $139.95 | ||
![]() | 5 in | 4 in | 90 Days | Square Elevator Buttons | 100 | Ships Same Day WBB2386582 | $465.95 | ||
![]() | 4 in | 4 in | 90 Days | Doors | 20 | Ships Same Day WBB2386578 | $48.95 | ||
![]() | 720 in | 4 in | 90 Days | Multiuse | 1 | Ships Same Day WBB2386584 | $259.95 | ||
![]() | 8-1/2 in | 11 in | 90 Days | D Pull Handles | 75 | Ships Same Day WBB2386588 | $949.00 | ||
![]() | 8-1/2 in | 11 in | 90 Days | Lever Handles | 100 | Ships Same Day WBB2386589 | $739.00 | ||
![]() | 720 in | 7 in | 90 Days | Touch Screens | 1 | WBB2386580 | $375.95 | ||
![]() | 5 in | 4 in | 90 Days | Round Elevator Buttons | 100 | Ships Same Day WBB2386583 | $385.95 |