Foil Tape
Most Relevant
Insulating Jacketing & Cooler Repair Tapes

Insulating jacketing & cooler repair tapes are designed to have superior resistance to weathering, mold, UV, and extreme environmental conditions. Most models cut and seal with no additional tools required and are puncture and tear-resistant. Insulating jacketing and cooler tape is available in various roll sizes. Features vary per unit.
| Compare | Image | Length | Width | Thickness | Type | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 150 | 23 | 7 mil | Insulating | Silver | 1 | WBB3179006 | $699.00 | ||
![]() | 50 | 35-1/2 | 7 mil | Acrylic Adhesive Tape | White | 1 | WBB3233979 | $1,249.00 | ||
![]() | 36 | 1 | 3.7 mil | Silicone Adhesive Tape | Gray | 7 | WBB3211368 | $189.95 ea. | ||
![]() | 150 ft | 2-13/16 in | 8-5/16 mil | Contractor Grade | White | 16 | WBB2369830 | $48.95 ea. | ||
![]() | 50 | 35-1/2 | 9 mil | Acrylic Adhesive Tape | Silver | 1 | WBB3233978 | $1,389.00 | ||
![]() | 36 | 1 | 4 mil | Acrylic Adhesive Tape | White | 36 | WBB3211367 | $30.95 ea. | ||
![]() | 150 ft | 2-13/16 in | 8-5/16 mil | Contractor Grade | White | 16 | Ships Same Day WBB2369833 | $57.95 ea. | ||
![]() | 36 | 3/4 | 16 mil | Rubber Resin Adhesive Tape | Yellow | 48 | WBB3211349 | $99.95 ea. | ||
![]() | 50 | 35-1/2 | 9 mil | Acrylic Adhesive Tape | White | 1 | WBB3233880 | $1,449.00 | ||
![]() | 1000 | 3/4 | 4 mil | Rubber Adhesive Tape | White | 24 | WBB3211365 | $3.50 ea. |
Aluminum Foil Tapes

Aluminum foil tapes provide convenient adhesive repair for automotive garages, factories, and more. This tape is temperature, U.V., & solvent resistant and provides lasting durability. Tape easily adheres to a variety of irregular surfaces and acts as a barrier against moisture, dust, flame, and certain chemicals. A wide variety of aluminum foil tape is available. Specific features vary per unit.
Showing 1-10 of 38 results
FSK Foil Tapes

FSK foil tape is designed for fans in need of sealing for increased insulation. Most models are UL Classified with an adhesive that contains mold-inhibiting agents to ensure regulatory compliance. Other features include a special acrylic adhesive that excels in hot or cold temperatures. A wide selection of FSK foil tape is available. Roll size and other specific features vary per model.

Lead Foil Tapes