Door Louver & Window Kits
Door Louver & Window Kits are designed to modify doors and windows quickly. They include durable louvers or window panels that can be installed onto existing structures. Door louvers and window kits provide better ventilation and natural light while maintaining structural integrity. These kits are commonly used in various settings, such as commercial buildings, industrial facilities, institutional spaces, and residential areas.
Most Relevant
Complete Vision Kits

Complete Vision Kits elevate the functionality of door windows in schools, hospitals, offices, and more. These kits contain all the essential components, including a frame, tempered glass, and necessary hardware for hassle-free installation. With a variety of sizes and finishes to choose from, Complete Vision Kits offer a comprehensive solution for enhancing your doors with windows.
| Compare | Image | Rough Opening | Color | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | 24 x 24 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB998005 | $219.95 | ||
![]() | 7 x 22 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997818 | $189.95 | ||
![]() | 24 x 60 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997958 | $545.00 | ||
![]() | 6 x 27 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997806 | $239.95 | ||
![]() | 24 x 30 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997829 | $299.95 | ||
![]() | 7 x 22 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997889 | $149.95 | ||
![]() | 12 x 12 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997880 | $109.95 | ||
![]() | 8 x 32 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997997 | $209.95 | ||
![]() | 24 x 32 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997843 | $395.95 | ||
![]() | 8 x 18 in | Bronze Powder Coated | 20 Gauge CRS Frame | WBB997857 | $199.95 |
Showing 1-10 of 39 results
CECO Door Louver & Window Kits

CECO Door Louver Kits are designed to enhance the functionality of doors in commercial spaces. These door and window kits are ideal for incorporating louvers or windows into your doors to improve airflow, visibility, and versatility. A variety of options are available to meet your specific needs, including louvers, windows, and combination kits.
Showing 1-10 of 13 results
Activar Door Louvers - Fire Rated

Fire Rated Activar Door Louvers offer fire protection and ventilation with a balance of air transfer and flame resistance. Available in various sizes, configurations, and fire ratings, these louvers suit your specific needs. They are compatible with single and double-leaf doors and come pre-assembled for easy installation with jamb brackets, masonry anchors, and frame edge seals.
Activar Steel Door Louvers - Inverted "Y" Blade, Self-Attaching & Screw-In Louvers

Activar Steel Door Louvers help maximize the airflow of doors in commercial spaces. The inverted "Y" blade design ensures efficient circulation while keeping out debris. Self-attaching or screw-in options are available for easy installation. With a durable steel construction and versatile mounting choices, Activar Steel Door Louvers provide reliable performance.
Showing 1-10 of 21 results
Activar Vision Lites - Steel For Interior, Galvanized And Stainless For Exterior

Activar Vision Lites are durable industrial-grade window lites for interior and exterior use. The steel interior and galvanized or stainless steel exterior frames ensure resilience against harsh weather conditions. These vision lites are versatile and well-suited for a wide range of applications. Additionally, they are designed for easy installation, making them a convenient choice.
Showing 1-10 of 82 results