Underlayment
Most Relevant
Underlayments

Underlayments are designed to provide an additional layer of support and protection for commercial and industrial flooring. Designed to reduce noise, absorb impact, and control climate, this underlayment flooring can safeguard concrete or wood subfloors. Floor underlayments are easy to install and are made with various durable materials, including foam, cork, fibers, and kraft paper.
| Compare | Image | Package Quantity | Length | Width | Material | Coverage Area | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1 | - | - | - | - | Ships Same Day WBB1105262 | $96.95 | ||
![]() | 12 | 25 ft | 4 ft | Polyethylene Foam | 100 ft² | WBB1105306 | $51.95 | ||
![]() | 12 | 28 ft | 3' 7" ft | Dense Foam | 100 ft² | WBB1105310 | $109.95 | ||
![]() | 60 | 25 ft | 4 ft | Polyethylene Foam | 100 ft² | WBB1105302 | $27.95 | ||
![]() | 1 | 50 ft | 4 ft | Natural Cork | 200 ft² | Ships Same Day WBB1105300 | $269.95 | ||
![]() | 12 | 43' 6" ft | 27' 6" ft | Progressive Foam Technology | 100 ft² | Ships Same Day WBB1105315 | $87.95 | ||
![]() | 1 | 167 ft | 3 ft | Asphalt-Laminated Kraft Paper | 500 ft² | Ships Same Day WBB1105316 | $53.95 |