Surface Protectors
Surface protectors are essential building supplies that help protect surfaces from wear and tear. They include window film, floor guards, and carpet protector films. Floor protection products can be used to guard different floor surfaces from damage. Carpet protector films are a durable, easy-to-apply film that protects carpets from dirt and wear. Surface protectors are ideal for any commercial or industrial application.
Most Relevant

PVC Floor & Surface Protection
| Compare | Image | Length | Width | Material | Coverage Area | Thickness | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 393 ft | 36 in | Polyethylene | 1180 ft² | 10 mil | WB261361 | $449.95 | ||
![]() | 100 ft | 36 in | Polyethylene | 300 ft² | 10 mil | WB261363 | $205.95 | ||
![]() | 180 ft | 36 in | Polyethylene | 540 ft² | 25 mil | WB261364 | $779.00 | ||
![]() | 393 ft | 72 in | Polyethylene | 2358 ft² | 10 mil | WB261362 | $1,225.00 | ||
![]() | 120 ft | 36 in | Polyethylene | 360 ft² | 40 mil | WB261366 | $839.00 | ||
![]() | 120 ft | 72 in | Polyethylene | 720 ft² | 40 mil | WB261367 | $1,249.00 | ||
![]() | 180 ft | 72 in | Polyethylene | 1080 ft² | 25 mil | WB261365 | $1,499.00 |

Protective Window Film

Poly-Craft Mask® Floor Protection

Carpet Protection & Floor Protection Film

Tack Mat Disposable Sheet Mats

Finished Floor Guard®