M-D Plastic Sheeting Vinyl Clear Film, 04770, Clear, 48" x 25'
Write a Review
|
Questions & Answers (0)
Product Description
This clear heavy duty vinyl film is used for a variety of interior and exterior household uses. Uses include storm doors, drop cloths, moisture barriers and much more. 04770, Clear, 48"W x 25'L Thickness: 4 MIL.
PRICE
$34.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 300 in |
| Size | 48" x 25' in |
Product Details
| Style | Indoor |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Sheeting Vinyl Clear Film |
| Color | Clear |
| Manufacturers Part Number | 04770 |
| Mil Thickness | 4 mil |
| Brand | M-D Building Products |