Platform Lift Trucks
Most Relevant
Platform lift trucks are designed to raise, move, and position heavy loads safely and efficiently. Available in both manual and battery-powered models, they improve ergonomics by reducing repetitive lifting and lowering injury risk. These trucks are ideal for tight or organized spaces—stockrooms, labs, warehouses, and office storage areas—where vertical movement and precise positioning matter. From compact folding units to high-capacity powered models, each style supports different workflows and surfaces.
Filters
Weight Capacity
Operation
Lift Type
Platform Length
Platform Width
Lowered Height
Battery Powered Lift Trucks

Battery powered lift trucks handle high-volume lifting with minimal effort. Their electric lift system reduces fatigue, supports repetitive loading and unloading, and offers quiet, efficient operation in busy industrial or commercial environments.
| Compare | Image | Weight Capacity | Platform Dimensions | Raised Height | Length | Width | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 500 lbs | 35 x 20 in | - | 53 in | 21 in | 51 in | Ballymore | WBB3091491 | $6,999.00 | ||
![]() | 500 lbs | 31-1/2 x 36 in | 78 in | 60 in | 31-1/2 in | 89 in | Ballymore | WBB3136308 | $10,999.00 | ||
![]() | 800 lbs | 25-3/4 x 22-3/4 in | 65 in | 41 in | 24 in | 68 in | Ballymore | WBB3214286 | $4,299.00 |