Loom Tubing & Sleeves

Expandable Sleeving
| Compare | Image | Length | Diameter | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 50 ft | 1/4 in | - | Quick Cable | WBB1150872 | $125.95 | ||
![]() | 10 ft | 1/2 in | - | Quick Cable | WBB1150804 | $13.75 |

Flex Tubing

General Purpose Sleeving

Spiral Cut Loom
Related Products
Features Protects hoses, wire and cables from cuts, abrasions and UV wear. Excellent for managing cords for electronics, under hood or trailer wiring. Corrugated for added flexibility. Split down the center for wire breakout where needed.
F6's unique split, semi-rigid braided construction makes it the ideal solution for situations where ease of installation is of primary importance. The lateral split allows the tube to open up to accommodate a wide variety of bundling requirements, and the semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners (velcro, tape, etc.) The 10 mil PET braid is lightweight, quiet and flexible. The 25% edge overlap (at nominal diameter) allows coverage around inline plugs, connectors and splices. F6 will bend to a tight radius ...
By adjusting the physical characteristics of the polyethylene terephthalate filaments, the engineers at Techflex have produced a product with the same specifications as our PET sleeving with the unique advantage of being able to cut the material with ordinary scissors and still maintain an extraordinarily fray-resistant end without the addition of chemical binders or adhesives. Flexo Clean Cut is ideal for field installers and other situations where access to a hot knife is impossible. Clean Cut's fray resistant properties allows frequent expansion of the cut end without unraveling. When ...
Features: Shields wire, cable, and hose from heat, shorts, and corrosion Black nylon 6" construction meets or exceeds SAE standards Slit enables easy installations Convoluted design stays flexible at all temperatures for easy routing Flame retardant, polypropylene split loom also available; meets UL-94V2 rating
F6 Woven Wrap has been engineered from the ground up to meet the demanding specifications of today's modern wiring harness industry. F6-WW utilizes many of the same characteristics as our original F6 split braided sleeving including the easy wrap around design and the extra overlap to enclose around important wires in electronic communication and power systems. The new woven construction provides superior elastic flexibility with unbeatable coverage over any harness assembly. Wire harness professionals will also appreciate the increased abrasion resistance F6-Woven Wrap will provide to ...