Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Techflex

Model # :WBB3072131

MPN #: H3N0.50BK-25

Techflex 3:1 Polyolefin Heat Shrink 1/2" Dia., 25', Black

Product Description

ShrinkFlex 3:1 polyolefin heat shrink tubing is an effective and economical way to professionally finish the ends of any wire harness application. The over-expanded product configuration easily fits over the end of a connector, and shrinks down to 33% of its original diameter to fit snugly over the wires. With our wide assortment of bright colors, now you can attractively color coordinate the ends of our expandable braided sleeving.

PRICE
$36.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Diameter1/2 in
Inside Diameter1/2 in

Product Details

StyleShrinkFlex
TypeGeneral Purpose
DescriptionTechflex 3:1 Polyolefin Heat Shrink 1/2" Dia., 25', Black
ColorBlack
BrandTechflex

Compliance & Certifications

CertificationsUL224, VW-1