Threaded Rods & Studs
Most Relevant
B-7 Alloy

B-7 alloy steel threaded rods and studs are designed for use as anchor bolts, eyebolts, hooks, tie rods, and more in manual and automated assembly. These steel fasteners are made with a pre-tempered and pre-heat-treated process that offers superior dimensional accuracy. They are excellent for high-temperature, high-pressure, and corrosive environments.
| Compare | Image | Material | Size | Length | Finish | Threads per Inch | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Low Carbon Steel | 5/16-18 in | 3-1/2" | Zinc | 18 | Ships Same Day WB320773 | $74.28was $189.95 Save $115.67 (61%) | ||
![]() | Low Carbon Steel | 1/4-20 in | 3" | Plain | 20 | Ships Same Day WB320770 | $41.33was $109.95 Save $68.62 (62%) | ||
![]() | Low Carbon Steel | - | 4" | Zinc | 18 | Ships Same Day WB320842 | $79.46was $209.95 Save $130.49 (62%) | ||
![]() | Low Carbon Steel | 5/16-18 in | 3" | Zinc | 18 | Ships Same Day WB320771 | $84.53was $179.95 Save $95.42 (53%) |