Blank

C1030-1035
| Compare | Image | Center of Eye to End | Face Diameter | Head Outside Dimension | Head Thickness | Shank Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3-1/2" | 1-5/32 in | 1-1/4" | 11/16" | 5/8" | WBB1999713 | as low as $8.00 Save $0.30 (4%) | ||
![]() | 12" | 1-7/8 in | 2-1/32" | 1-1/16" | 1" | WBB1999692 | as low as $48.95 |

C1045

4140

316 Stainless
Related Products
Ken Forging 10E-B7MACH - Rod End - Machined & Black Oxided - 4140 - 1-8 x 6" Drop Forged Alloy Steel Heat-Treated to ASTM A193-B7 Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head Center of Eye to End: +.060/-0 Head O.D.: +.060/-.030 Head Thickness: +.010/-.010 Hole I.D.: +.010/-0
Ken Forging 3A.1-MACH - Rod End - Machined & Black Oxided - C1030-1035 - 3/8-16 x 1-15/16" Drop Forged Carbon Steel ASTM A521, Class CA Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head Center of Eye to End: +.060/-0 Head O.D.: +.060/-.030 Head Thickness: +.010/-.010 Hole I.D.: +.010/-0
Ken Forging 5E-SSMACH - Rod End - Machined - 304 Stainless - 1/2-13 x 6" Drop Forged Stainless Steel, Self-Colored Heat-Treated to ASTM A193-B8 Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head Center of Eye to End: +.060/-0 Head O.D.: +.060/-.030 Head Thickness: +.010/-.010 Hole I.D.: +.010/-0
Ken Forging 6C-B7MACH - Rod End - Machined & Black Oxided - 4140 - 5/8-11 x 5" Drop Forged Alloy Steel Heat-Treated to ASTM A193-B7 Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head Center of Eye to End: +.060/-0 Head O.D.: +.060/-.030 Head Thickness: +.010/-.010 Hole I.D.: +.010/-0
Drop Forged Carbon Steel ASTM A521, Class CA Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head Center of Eye to End: +.060/-0 Head O.D.: +.060/-.030 Head Thickness: +.010/-.010 Hole I.D.: +.010/-0