Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB1999868

MPN #: 10E-B7MACH

Ken Forging 10E-B7MACH - Rod End - Machined & Black Oxided - 4140 - 1-8 x 6" - Made In USA

Product Description
Ken Forging 10E-B7MACH - Rod End - Machined & Black Oxided - 4140 - 1-8 x 6"

Drop Forged Alloy Steel
Heat-Treated to ASTM A193-B7
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head

Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0

PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
54.95
Buy 100+ units
59.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread1-8
Head Thickness1"
Center of Eye to End6"
Hole Inside Dimension1"
Face Diameter1-29/32 in

Product Details

Head Outside Dimension2-3/32"
StyleThreaded
TypeMachined & Black Oxided
Country of OriginMade in USA
Manufacturers Part Number10E-B7MACH
BrandKen Forging