Wood Screw Kits

Wood Screw Kits
| Compare | Image | Head | Size Range | Drive | Tray Dimensions | Number of Items | Number of Pieces | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Round | #4 to #10 | Phillips | 11 x 6-3/4 x 1-3/4 in | 12 | 340 | WBB2170209 | as low as $99.95 Save $10.00 (9%) | ||
![]() | Flat | #6 to #14 | Phillips | 11 x 6-3/4 x 1-3/4 in | 18 | 270 | WBB2170213 | as low as $98.95 Save $11.00 (10%) | ||
![]() | Flat/Round | #4 to #10 | Slotted | 11 x 6-3/4 x 1-3/4 in | 18 | 430 | WBB2170204 | as low as $98.95 Save $11.00 (10%) |
Related Products
330 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - Zinc Plated Contents: 6/32 x 3/8" Machine Screw - Phillips Flat Head - Zinc Plated (25) 6/32 x 1/2" Machine Screw - Phillips Flat Head - Zinc Plated (25) 6/32 x 3/4" Machine Screw - Phillips Flat Head - Zinc Plated (25) 8/32 x 3/8" Machine Screw - Phillips Flat Head - Zinc Plated (25) 8/32 x 1/2" Machine Screw - Phillips Flat Head - Zinc Plated (25) 8/32 x 3/4" Machine Screw - Phillips Flat Head - Zinc Plated (25) 10/24 x 1/2" Machine Screw - Phillips Flat Head - Zinc Plated (20) 10/24 x 3/4" Machine Screw - Phillips ...
250 Piece Metric Hex Head Cap Screw Assortment - M4 to M12 - Grade 8.8 - Zinc Contents: M4 x 0.7 x 12mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (25) M4 x 0.7 x 16mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (25) M4 x 0.7 x 20mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (25) M5 x 0.8 x 12mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (20) M5 x 0.8 x 16mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (20) M5 x 0.8 x 20mm Hex Head Cap Screw - Grade 8.8 - DIN 933 - Zinc Plated (20) M6 x 1.0 x 12mm Hex Head Cap Screw - Grade 8.8 - ...
185 Piece Fender Washer Assortment - #8 to 1/2" - Grade 2 - Zinc Contents: 8 x 3/4" Fender Washer - Zinc Plated (50) 3/16 x 1" Fender Washer - Zinc Plated (35) 1/4 x 1-1/2" Fender Washer - Zinc Plated (25) 5/16 x 1-1/2" Fender Washer - Zinc Plated (25) 3/8 x 1-1/2" Fender Washer - Zinc Plated (25) 1/2 x 1-1/2" Fender Washer - Zinc Plated (25)
520 Piece Internal/External Tooth Lock Washer Assortment - #6 to 3/8" - Zinc Contents: #6 External Lock Washer - Zinc Plated (50) #8 External Lock Washer - Zinc Plated (50) #10 External Lock Washer - Zinc Plated (50) 1/4 External Lock Washer - Zinc Plated (50) 5/16 External Lock Washer - Zinc Plated (35) 3/8 External Lock Washer - Zinc Plated (25) #6 Internal Lock Washer - Zinc Plated (50) #8 Internal Lock Washer - Zinc Plated (50) #10 Internal Lock Washer - Zinc Plated (50) 1/4 Internal Lock Washer - Zinc Plated (50) 5/16 Internal Lock Washer - Zinc Plated (35) 3/8 Internal Lock Washer - ...
1800 Piece Metric Hex Head Cap Screw Assortment - M6 to M16 - Class 8.8 - Zinc Contents: M6 x 1.0 Hex Nut - Class 8 - Zinc Plated - DIN 934 (100) M8 x 1.25 Hex Nut - Class 8 - Zinc Plated - DIN 934 (100) M10 x 1.5 Hex Nut - Class 8 - Zinc Plated - DIN 934 (100) M12 x 1.75 Hex Nut - Class 8 - Zinc Plated - DIN 934 (50) M16 x 2.0 Hex Nut - Class 8 - Zinc Plated - DIN 934 (25) M6 Flat Washer - Zinc Plated - DIN 125A (100) M8 Flat Washer - Zinc Plated - DIN 125A (100) M10 Flat Washer - Zinc Plated - DIN 125A (100) M12 Flat Washer - Zinc Plated - DIN 125A (50) M16 Flat Washer - Zinc Plated - ...