Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Indented Hex Washers

Indented hex washers provide additional retaining power against loosening when fastening with indented hex washer head screws. Their innovative design includes serrated indentations that dig into any mating material to securely hold it in place. Perfect for a variety of tough and demanding industrial applications, indented hex washers form an extremely tight, reliable connection.
18 Results

Unslotted Indented Hex Washer Thread Cutting Screws

Unslotted Indented Hex Washer Thread Cutting Screws
Unslotted Indented Hex Washer Thread Cutting Screws effectively create a secure connection in various materials, including wood, metal, and plastic. The Hex head design with an indented, fully-threaded shank helps to distribute the insert and hold material together. Hex washer head screws are available in various sizes to fit any job. Easy to install and great for projects or repairs.
CompareImageDriveFinishLengthPackage QuantitySizeModel #Price
3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs
Unslotted
Zinc
1 in
800
3/8-16
Ships Same Day
WBB404508
$789.00
3/8-16X3 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 300 pcs
Unslotted
Zinc
3 in
300
3/8-16
Ships Same Day
WBB404510
$679.00
3/8-16X4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 200 pcs
Unslotted
Zinc
4 in
200
3/8-16
Ships Same Day
WBB405024
$579.00
3/8-16X3/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 1000 pcs
Unslotted
Zinc
3/4 in
1000
3/8-16
Ships Same Day
WBB401508
$799.00

Slotted Indented Hex Washer Thread Cutting Screws

Slotted Indented Hex Washer Thread Cutting Screws
Slotted Indented Hex Washer Thread Cutting Screws are high-quality fasteners designed for reliable and secure connections. These screws feature a slotted head and an indented hex washer design, enhancing torque and lash retention. Made from steel and zinc, these hex-slotted screws offer durability and corrosion resistance. Various slotted hex-head screw sizes are available.

Unslotted Indented Hex Washer Lag Screws

Unslotted Indented Hex Washer Lag Screws
Unslotted Indented Hex Washer Lag Screws are multipurpose screws that secure metal and wood together. The hex head and indented washer provide a strong grip for heavy loads. Hex lag screws are available in sizes 3/4" - 3-1/2" and thread pitches from 10" - 20". Made from steel and zinc plated for corrosion resistance, these hex head lag screws are Ideal for heavy-duty construction and projects.

Unslotted Indented Hex Washer Type 23 Thread Cutting Screws

Unslotted Indented Hex Washer Type 23 Thread Cutting Screws
Unslotted Indented Hex Washer Type 23 Thread Cutting Screws are ideal for fastening applications in soft woods, particle boards, and plastic materials. These screws feature a ribbed head design, providing increased torque for secure and reliable fastenings. Available in Zinc and Steel finishes, they offer excellent durability and corrosion resistance. Choose from various lengths and sizes.

Slotted Hex Washer Sems

Slotted Hex Washer Sems
Slotted Hex Washer Sems are high-quality self-tapping screws featuring an integrated hex washer head. Hex head sems provide secure and reliable fastening with superior strength, eliminating the need for pre-drilling. Crafted from high-grade steel, these hex head sems screws are designed to resist corrosion, ensuring long-lasting performance. Available in a wide range of sizes and finishes.

Unslotted Indented Hex Washer Hi-Lows

Unslotted Indented Hex Washer Hi-Lows
Unslotted Indent Hex Washer Hi-Lows are self-piercing fasteners used to attach metal components. These strong high-low screws have a hexagon-shaped head with indentations to provide a secure grip. The Hi-Low thread design reduces thrust and vibration, while the sharp points penetrate sheet metal without piercing or burring the material. Ideal for automotive, OEM, and machinery applications.

Slotted Indented Hex Washer Type 1 Thread Cutting Screws

Slotted Indented Hex Washer Type 1 Thread Cutting Screws
Slotted Indented Hex Washer Type 1 Thread Cutting Screws provide secure and reliable fastening solutions. Screws are made from high-quality materials such as zinc-plated and stainless steel for excellent durability and corrosion resistance. Their slotted design, deep and wide grooves, and indented washer head ensure a strong grip and enhanced stability.
Slotted Indented Hex Washer Type 25 Thread Cutting Screws

Slotted Indented Hex Washer Type 25 Thread Cutting Screws

Phillips - Type AB Thread

Phillips - Type AB Thread
Phillips-Type AB Threads are reliable and versatile screw heads designed to provide a tighter grip. With their larger surface area, Phillips hex screws resist slipping, ensuring a secure connection. The threaded tip enhances the pressure, contributing to improved fastening performance. Compatible with tapered and straight shank fasteners, they are suitable for a wide range of applications.
Unslotted Indented Hex Washer Type 1 Thread Cutting Screws

Unslotted Indented Hex Washer Type 1 Thread Cutting Screws