Drainage Mats
Drainage mats create safer environments for employees and customers by creating a slip-resistant surface on floors. They feature an anti-slip material and drainage holes, which helps remove water and debris from the walking surface. Drainage mats offer superior performance in wet and dry areas, including commercial kitchens, locker rooms, and more.
Most Relevant
Oil & Grease Resistant Standard Size Mats

Oil and Grease Resistant Floor Mats are ideal for use in workshops, restaurants, and more. Standard size drainage mats have a lightweight design for easy handling and cleaning, and beveled edges to help reduce the possibility of a tripping hazard. These oil resistant floor mats are built for performance and to provide a comfortable standing surface for facility employees.
| Compare | Image | Width | Length | Thickness | Surface Material | Color | Border Color Family | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3 ft | 3 ft | 7/8 in | Rubber | Black | Yellow | WB670824 | as low as $149.95 Save $10.00 (6%) | ||
![]() | 3 ft | 10 ft | 7/8 in | Rubber | Black | Yellow | Ships Same Day WB670826 | as low as $309.95 Save $30.00 (9%) | ||
![]() | 3 ft | 5 ft | 7/8 in | Rubber | Black | Yellow | Ships Same Day WB670825 | as low as $175.95 Save $14.00 (7%) | ||
![]() | 2 ft | 3 ft | 7/8 in | Rubber | Black | Yellow | Ships Same Day WB670823 | as low as $69.95 Save $6.00 (8%) | ||
![]() | 2-1/6 ft | 3-1/3 ft | 1/2 in | Rubber | Black | Yellow | WB70861YB | as low as $88.50 Save $8.45 (9%) | ||
![]() | 3 | 3 | 5/8 | Nitrile | Black | Black | WBB3248048 | $65.95 | ||
![]() | 3-1/6 ft | 10-1/3 ft | 1/2 in | Rubber | Black | Orange | WB70864BR | as low as $385.56 Save $34.39 (8%) | ||
![]() | 3 ft | 5 ft | 7/8 in | Rubber | Red | Red | WB238272 | as low as $139.95 Save $10.00 (7%) | ||
![]() | 3 ft | 4 ft | 7/16 in | Vinyl | Black | Black | WB795378 | as low as $152.00 Save $3.95 (3%) | ||
![]() | 52 | 4 | 7/8 | Nitrile | Black/Orange | Black/Orange | WBB3248049 | $119.95 |
Showing 1-10 of 15 results
Custom Size Oil & Grease Resistant Mats

Our grease and oil resistant mats are great for use in wet or dry industrial areas including locker rooms, showers, kitchens, and more. These self-draining mats are resistant to water, oil, acids, and can withstand extreme temperatures. Our mats are available in various widths and customizable lengths to best suit your needs.
Oil & Grease Resistant Runner Mats

Our grease resistant floor mats are ideal in kitchens, and factories where water and oils can create dangerous slipping environments. Made of highly durable materials, these runner mats are easy-to-clean and ideal for long-term use. Our oil resistant floor mats are available in a variety of sizes and colors.

Standard Drainage Mats
Reversible Drainage Mats

Reversible drainage floor mats are ideal in many commercial and industrial settings. They easily allow liquids to pass through keeping your walking surface clear and dry which will prevent slips and falls. The reversible design allows for an extended life, and the beveled edges reduce trip hazards and allow for cart and truck traffic. These drainage floor mats are available in a variety of sizes.
Antimicrobial Standard Size Mats

Antimicrobial floor mats are ideal for food service environments, industrial applications or outdoor entrances. They feature a high-density cushion providing anti-fatigue properties, and beveled edges to help provide a no-slip, no-trip work area. Our antimicrobial floor mats allow for liquids to flow through easily providing a dry and safe walking surface.
Showing 1-10 of 15 results
Antimicrobial Runner Mats

Antimicrobial floor mats promote workplace hygiene and improve safety in industrial and commercial settings. These runner mats are well suited for kitchens and factories due to their resistance to oil and grease, and anti-fatigue padding. Our antimicrobial floor mats are lightweight and easy-to-clean and feature beveled edges which reduces trips and falls.
Stackable Platform Anti Fatigue Mats

Our anti-fatigue mats have a unique stackable design allowing you to create different levels of anti-fatigue mats. Platforms are capable of building out horizontally and vertically for a completely modular ergonomic work height. The flow through grates keep the surface clean and dry reducing slips and falls.