Muffin Pans

Muffin & Cupcake Pans
| Compare | Image | Brand | Type | Length | Width | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Winco | 6 Cup | 12-4/5 in | 8-3/5 in | 24 | WBB1360151 | $15.75 ea. | ||
![]() | Alegacy | 12 Cup | 10 3/4 in | 14-1/8 in | 12 | WBB299840 | as low as $25.95 Save $3.00 (10%) | ||
![]() | Winco | 12 Cup | 13 -4/5 in | 10-1/2 in | 24 | WBB1360148 | $21.75 ea. |
Related Products
Continental rim "coupe"rim trays made of .032 material. The edges are rolled to eliminate hard to clean openings
6" Heavy Duty Spring Form Pan. Quantum2® non-stick coating (double-coated) withstands temperatures up to 500°F (260°C) 24 gauge steel. Dishwasher safe. PTFE/PFOA-free
Aluminum sheet pan is fully perforated for even better air circulation to achieve all-around crispness. Pan is made of 16 gauge aluminum and has 3/32" (2.3mm) square perforations. Closed bead, non-stick coating, fully perforated. Hand wash only – Aluminum products are not dishwasher safe. 18"W x 1"D x 26"L br>
Vollrath, Wear-Ever Heavy-Duty Sheet Pan Full Size, N5300, 14 Gauge, 25-3/4" X 17-3/4" X 1" Features: Impact-resistant 3000 series aluminum Tapered design for easy stacking Sized to fit standard baker's racks Closed bead includes galvanized non-rusting rod for reinforcements Concave bottoms flatten during heating for even heat distribution S5315 coated with non-stick coating for easy food release and cleaning 9002P perforated for oven broiling and baking
Vollrath, Wear-Ever Professional Standard Strength Loaf Pan, S5435, Non-Stick, 5" X 10" X 4" Features: 3000 Series Aluminum Sanitary and easy to clean Available in natural, non-stick, and anodized finishes