Pie Pans

Aluminum Pie Plates
| Compare | Image | Brand | Material | Diameter | Depth | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Alegacy | Aluminum | 8-15/16 in | 1 in | 200/Case | WBB342911 | $509.00 | ||
![]() | Vollrath | - | 9-3/4 in | 1-1/4 in | 24 | WBB1225429 | $10.50 ea. |
Related Products
Fluted Ramekin 4.5 Oz. - Clear Features: Perfect for individual service of butter, salsa, condiments, sauce Made of durable, break-resistant SAN, dishwasher safe NSF Listed, available in 3 sizes BPA free
Take your pizza crust to the next level with this versatile stone that works in any indoor or outdoor oven. Our baking stone is designed to retain high heat and produce a superior, crispy crust without burning your toppings. Features: Size: Side to side with handles 16", diameter of stone 15", handle height 2" Cordierite 9/16" thick Wire handles Successfully mimics conditions of brick oven
Cambro Pizza Dough Box, 26"L x 18"W x 3"D, white, polycarbonate, rounded edges, dishwasher safe, break resistant, NSF Certified
Complement your appetizers or sides with colorfully creative condiments, sauces, or salsas served in this eye-catching 3 oz. fluted ramekin Made of thick walled, heavy weight melamine for optimum durability. Priced by each pack of 12, must buy minimum of 13 packages.
Standard dough boxes, Tough, white ABS construction with reinforced sides, corners & edges. Stacks securely. Interchangeable with each other & other makes. 3" (7.62 cm) & 3-1/2" (8.9 cm) deep sizes, cover fits both. Dishwasher safe. Cover for DRB18230 or DRB18235